Classic® Series 3 Tons 16 SEER R-410A Two-Stage Aluminum Fin Downflow and Horizontal Gas/Electric Packaged Unit

Part #RRRLC036JK08EBVA  |  Item #4139097  |  Manufacturer Part #RRRL-C036JK08EBVA

Tonnage:

3 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AFUE: 80.00

AMP: [40, 24]

BTU: 36000

BTU Cooling Rating: 36800 Btu/h

BTU Heat Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® Series

Compressor Type: Scroll

Configuration: [Downflow, Horizontal]

Decibel Rating dB : 76 dB

EER: 12.3

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41 in

Horsepower: 1/2 hp

Length: 50-13/16 in

MBH: 36

Max CFM: 2700

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 16

Stages: Two

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 557

Width: 47-9/16 in