Rheem
Classic® Series 3.5 Ton 14 SEER Single-Stage R-410A 1/5 hp Heat Pump
Part #RP1442AJ1NA | Item #5051057 | Manufacturer Part #RP1442AJ1NA
Tonnage:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- Optimized to decrease defrosting and provide better home comfort
- Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- QR codes for quick access to product information from your smart phone or tablet
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Conditional parts warranty for 10 years
Specifications
AMP: 24, 40
Auto Switching Heat Cool : No
BTU Cooling Rating: 42000 Btu/h
Collection: Classic® Series
Communicating: Non-Communicating
Compressor Type: Scroll
Decibel Rating dB : 75.9 dB
Depth: 33-3/4 in
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 27 in
Horsepower: 1/5 hp
Liquid Line OD : 3/8 in
MBH: 42
Max CFM: 2935
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 14
Sound Blanket: No
Stages: Single
Suction Line OD : 7/8 in
Tonnage: 3.5 Tons
UL Listed: Yes
Volts: 208/230V
Width: 33-4/5 in