Classic® Series 4 Ton 14 SEER Single-Stage R-410A 1/5 hp Heat Pump

Part #RP1448AJ1NA  |  Item #5051020  |  Manufacturer Part #RP1448AJ1NA

Call for Pricing EACH

Tonnage:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Optimized to decrease defrosting and provide better home comfort
  • Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • QR codes for quick access to product information from your smart phone or tablet
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Conditional parts warranty for 10 years

Green

Specifications

AMP: [50, 29]

Auto Switching Heat Cool : No

BTU Cooling Rating: 48000 Btu/h

Collection: Classic® Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 33-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 4055

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: RP1448AJ1NA

UL Listed: Yes

Volts: 208/230V

Width: 33-4/5 in