Classic® Series 4 Tons 80 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RGEA13048ACT081  |  Item #5108928  |  Manufacturer Part #RGEA13-048ACT-081

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [25, 35]

BTU: 80000

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 80000 Btu/h

Coil Type: Micro-channel

Collection: Classic® Series

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 78 dB

EER: 11.7

Energy Star Compliant: No

Height: 41 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 52-7/16 in

MBH: 80

Max CFM: 3300

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13.5

Stages: Single

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 477

Width: 47-1/2 in