DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll® compressors for maximum efficiency and quiet operation
  • Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
  • One-piece top with a deep flange to help keep water out of the unit
  • Supply and return air openings feature a 1" tall flange to prevent water migration into the ductwork
  • Access panels have weep holes and channels to further help manage water run-off
  • Shipped ready for horizontal application
  • Easily accessible blower section complete with slide-out blower
  • Refrigerant connections are conveniently located for easy service diagnostics
  • Micro channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube or aluminum fin coils

Rheem Classic® Series 5 Ton 14 SEER R-410A Single-Stage Aluminum Fin Horizontal and Multi-Position Gas and Electric Packaged Unit

RGEA14060AJT101AA

Manufacturer Part #: RGEA14060AJT101AA

Tonnage:

5 Tons

SPECIFICATIONS

AFUE
81.00
AMP
41, 45, 60
BTU
60000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
100000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
Classic® Series
Communicating
Non-Communicating
Compressor Type
Scroll
Configuration
Horizontal, Multi
Depth
52-11/25 in
EER
11.6
Green
Energy Star, Yes
Height
41 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
MBH
60
Max CFM
3400
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
47-1/2 in

Print

DOCUMENTS