5 Ton, 14 SEER 3-Phase R-410A 1/5 hp Heat Pump,460/60
Classic® Series 5 Ton, 14 SEER 3-Phase R-410A 1/5 hp Heat Pump,460/60
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.5, 23.7, 152.5, 31
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 57000 Btu/h
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77.2 dB
- Depth:
- 33-4/5 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 39 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4780 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 33-4/5 in