Classic® Series 5 Tons 208/230V Single Phase Commercial Packaged Gas/Electric Unit

Part #RGEA15060AJT10XAAJ  |  Item #5114919  |  Manufacturer Part #RGEA15060AJT10XAAAJA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Specifications

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Classic® Series

Compressor Type: Scroll

Configuration: Horizontal

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 100

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V