Classic® Series 5 Tons 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RGEA14060ACT101AA  |  Item #5025940  |  Manufacturer Part #RGEA14060ACT101AA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Specifications

AFUE: 81.00

AMP: [110, 17.8, 32]

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Classic® Series

Configuration: Horizontal

Decibel Rating dB : 79 dB

EER: 11.6

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 41 in

Length: 52-2/5 in

MBH: 100

Max CFM: 3400

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 47-1/2 in