DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Long life heating elements
  • Long life tank design maximizes corrosion resistance
  • Simultaneous and non-simultaneous wiring
  • Single phase and three phase available
  • Surface mounted thermostat provides automatic temperature control

Rheem Commercial Electric Water Heater with Light Duty

RELD

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
40 gal
Color Finish
Grey
Diameter
22-1/4 in
Energy Star Compliant
No
GSA Approved
No
Height
46-1/4 in
IAPMO Listed
No
NSF Certified
No
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY