10 Gallon 120 Volts 2W 1.5KW 1PH
Commercial Point of Use 10 Gallon 120 Volts 2W 1.5KW 1PH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Small enough for installation in limited spaces
- Surface mounted thermostat provides automatic temperature control;
- 2 wire configuration
- Rigid Polyurethane foam insulation reduces operating costs
- Long life heating element
Specifications
- Capacity:
- 10 gal
- Collection:
- Commercial Point of Use
- Color Finish Name:
- Grey
- Height:
- 22-7/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- RA1900XMIB
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall
- Watts:
- 1.5 kW