20 gal. Lowboy 4.5 kW Commercial Electric Water Heater
20 gal. Lowboy 4.5 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Small enough for installation in limited spaces
- Two wire configuration
- Surface mounted thermostat provides automatic temperature control
- Non-simultaneous wiring
- Rigid Polyurethane foam insulation reduces operating costs
- Long life heating element
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 20 gal
- Diameter:
- 19-3/4 in
- Energy Star Compliant:
- No
- Height:
- 25-1/8 in
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW