Rheem
Commercial Point of Use 6G 208V 2WI 2KW 1PH WHTR
Part #REGSP6237602 | Item #3368707 | Manufacturer Part #EGSP6/237602
Type:
REGSP6237602Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control;
- 2 wire configuration
Documents
Specifications
Capacity: 6 gal
Collection: Commercial Point of Use
Color Finish: Grey
Height: 15-1/8 in
Phase: Single Phase
Power Source: Electric
Type: REGSP6237602
Water Heater Capacity Range: Less than 10 gal
Water Heater Type: Tall
Watts: 2