DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Long life heating elements
  • Long life tank design maximizes corrosion resistance
  • Simultaneous and non-simultaneous wiring
  • Single phase and three phase available
  • Surface mounted thermostat provides automatic temperature control

Rheem Commercial Water Heater

RELDS40

Capacity:

SPECIFICATIONS

Capacity
40 gal
Color Finish
Grey
Diameter
23 in
Height
31-1/2 in
Power Source
Electric
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY