This product requires certification to purchase.

Conn/ Trans Assembly

You last purchased this on
 
Rheem

Conn/ Trans Assembly

  • Fast #
  • Part #R682404711
  • Item #1787472
  • Manufacturer Part #68-24047-11
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Conn/ Trans Assembly

  • Fast #
  • Part #R682404711
  • Item #1787472
  • Manufacturer Part #68-24047-11
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
5 in
Height:
4 in
Length:
7-1/2 in
Material:
Plastic