DESCRIPTION

  • SPST switch type, enclosed disc face and normally closed orientation
  • Used to switch on or off the blower fan when the air plenum has reached a certain temperature

Rheem Defrost Heater Control

R472311801

Color Finish

 

SPECIFICATIONS

AMP
10, 15
Color Finish
Black
Color Finish Category
Blacks

Starting at
Call for Pricing
  • QUANTITY