5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

EcoNet™ 5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

EcoNet™ 5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1760AJVCA
  • Item #5138603
  • Manufacturer Part #RP1760AJVCA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Auto Switching Heat:
No
BTU Cooling Rating:
58500 Btu/h
BTU Heat Rating:
62000 Btu/h
Collection:
EcoNet™
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75.6 dB
Depth:
35-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
45 in
Horsepower:
1/5 hp
Indoor Outdoor:
Outdoor
Installation Type:
Ground Mount
Liquid Line (OD):
3/8 in
MBH:
58.5
Max CFM:
4280 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17
Sound Blanket:
No
Stages:
Three
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Type:
RP1760AJVCA
UL Listed:
Yes
Volts:
208/230V
Width:
35-3/4 in