DESCRIPTION

  • Combines money-saving efficiency, whisper-quiet operation, environmental-friendliness and superb reliability for peace of mind year after year
  • Completely factory charged, wired, and run tested
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years
  • Motor compressor warranty for 5 years

Rheem Electric Roof Top Unit

RKKLB151CL25EAJA

Tonnage:

SPECIFICATIONS

AMP
67
BTU
252000
BTU Cooling Rating
156000 Btu/h
BTU Heat Rating
252000 Btu/h
CEC Compliant
For Sale in CA
Configuration
Downflow, Horizontal
Depth
95-1/5 in
EER
11.2
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
45-1/2 in
MBH
252
Max CFM
5000
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
12.5 Tons
UL Listed
Yes
Volts
208/230V
Width
60-3/5 in

Starting at
Call for Pricing
  • QUANTITY