2 Ton - 13.4 SEER2 - Convertible Packaged Air Conditioner - 208-230/60
Endeavor™ Line Classic® Series 2 Ton - 13.4 SEER2 - Convertible Packaged Air Conditioner - 208-230/60
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 Btu/h
- Collection:
- Endeavor™ Line Classic® Series
- Configuration:
- Convertible
- Depth:
- 52-7/16 in
- EER:
- 10.6
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Height:
- 35-5/16 in
- MBH:
- 24
- Material:
- Steel
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 403 lb
- Width:
- 47-9/16 in