EZ Trap® 3/4 in. Trap Kit Economy with Brush

Part #REZT113B  |  Item #5049979  |  Manufacturer Part #EZT-113B

$27.03 EACH

Diameter:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: EZ Trap®

Diameter: 3/4 in

Height: 21-1/8 in

Length: 9-1/2 in

Material: Plastic

Material Type: PVC