DESCRIPTION

Rheem Female Insulate Quick Connect

R455093

Package Quantity:

SPECIFICATIONS

Color Finish
Safety Yellow
End Connection 1
Female
Fitting Size 1
1/4 in
Gauge
12
Package Quantity
15
Size
1/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY