• Cart

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Fan orifice optimizes airflow and reduces unit sound
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • QR codes for quick access to product information from your smart phone or tablet
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability

Rheem RA14 Series 14 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

RA1418AJ1NA

Tonnage:

SPECIFICATIONS

AMP
13, 48, 9.7
BTU
18000
Collection
RA14 Series
Decibel Rating dB
76 dB
Depth
29-4/5 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25 in
Horsepower
1/10 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
2225
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
14
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
122
Width
29-4/5 in

Starting at
Call for Pricing
  • QUANTITY