30 gal Tall 4.5kW 2-Element Residential Electric Water Heater
Fury® 30 gal Tall 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 30 gal
- Collection:
- Fury®
- Diameter:
- 17-3/4 in
- Drain Valve Material:
- Brass
- End Connections:
- NPT
- First Hour Rating:
- 48
- Height:
- 45-3/4 in
- Lining of Tank:
- Rheemglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW