This product requires certification to purchase.

50G HE 3KW 240V 1PH TALL WHTR

You last purchased this on
 
Rheem

Fury™ Electric 50G HE 3KW 240V 1PH TALL WHTR

  • Fast #
  • Part #RPROE502618517
  • Item #2822971
  • Manufacturer Part #PROE502618517
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Fury™ Electric 50G HE 3KW 240V 1PH TALL WHTR

  • Fast #
  • Part #RPROE502618517
  • Item #2822971
  • Manufacturer Part #PROE502618517
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • User Friendly Vibration Isolation System
  • High Blow Energy 19.9 ft-lbs
  • Requires Certification

Specifications

Capacity:
50 gal
Collection:
Fury™ Electric
Height:
57 in
Power Source:
Electric
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall