• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RXHJ Series Heater with Breaker

RXHJ21B08J

Watts:

SPECIFICATIONS

Collection
RXHJ Series
Depth
12-3/5 in
Energy Star Compliant
No
Height
9 in
Installation Type
Wall Mount
Power Source
Electric
Tonnage
1.5 - 2 Tons
Type
Breaker
Volts
208/230V
Watts
8
Weight
4
Width
6-7/10 in

Starting at
Call for Pricing
  • QUANTITY