DESCRIPTION

  • Includes two hose clamps

Rheem Latex Tube

R792535382

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
32 in
Material
Santoprene
Maximum Temperature
275

Starting at
Call for Pricing
  • QUANTITY