85 gal. Tall 4.5kW 2-Element Electric Heavy Duty Commercial Water Heater
Marathon® 85 gal. Tall 4.5kW 2-Element Electric Heavy Duty Commercial Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- Capacity:
- 85 gal
- Collection:
- Marathon®
- Diameter:
- 28-1/4 in
- Drain Valve Material:
- Brass
- First Hour Rating:
- 86
- Flow Rate:
- 18 gph
- Height:
- 70-1/4 in
- Material:
- Fiberglass, Plastic
- Material Type:
- PEX, Polybutylene, Polyethylene, Polyurethane
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 005
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, Tall
- Watts:
- 4.5 kW