DESCRIPTION

Rheem Mid Efficiency Tankless Gas Water Heater Designed for Continuous Hot Water

RRTG64DVLN608082

MBH:

SPECIFICATIONS

BTU
150000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Depth
9-7/8 in
Energy Factor
0.82
Energy Star Compliant
No
Flow Rate
6.4 gpm
Fuel Type
Natural Gas
GSA Approved
No
Height
25-5/8 in
IAPMO Listed
No
MBH
150
Material
Copper
Maximum Temperature
140
NSF Certified
No
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
85 to 140 Deg F
UL Listed
No
Width
13-7/8 in

Starting at
Call for Pricing
  • QUANTITY