DESCRIPTION

  • 180°F maximum temperature
  • 3-year limited tank and parts warranty
  • Factory installed AGA/ASME rated T&P relief valve
  • Full port, full flow brass drain valve
  • High output ASME code compliant
  • Multiple water connections
  • Small jacket diameters
  • Spark to pilot ignition system
  • Thermal efficiency: 80%
  • Vent Size: 6"

Rheem Natural Gas Commercial Water Heater

RG100200397269

Capacity:

SPECIFICATIONS

AFUE
80.00
BTU
199900
CEC Compliant
For Sale in CA
Capacity
100 gal
Color Finish
Grey
Diameter
30-1/4 in
Fuel Type
Natural Gas
Height
73-1/16 in
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY