DESCRIPTION

  • ASME tank construction
  • Fully adjustable thermostat from 100F to 180F
  • Low profile automatic flue damper
  • Patented multi-flue tank design
  • Sag and moisture proof Fiberglass insulation
  • Stainless steel burners
  • System Sentinel LED diagnostic system
  • Universal space saver design results in greater installation flexibility
  • Universal tank design maximizes installation adaptability

Rheem Natural Gas Water Heater

RG65360A1472478

Capacity:

SPECIFICATIONS

BTU
360000
Capacity
65 gal
Color Finish
Grey
Diameter
26-1/4 in
Fuel Type
Natural Gas
Height
70-11/16 in
Power Source
Gas
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY