DESCRIPTION

  • .26 GPM minimum flow rate with .40 GPM minimum activation flow rate

Rheem Outdoor Natural Tankless Heater

RRTG64XN

Supply Pipe Connection:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
150000
Capacity
6.4 gal
Depth
8-7/8 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23-5/8 in
Maximum Temperature
140
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
13-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS