DESCRIPTION

  • .26 GPM minimum flow rate with .40 GPM minimum activation flow rate

Rheem Outdoor Natural Tankless Heater

RRTG84XN

BTU:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
180000
CEC Compliant
For Sale in CA
Depth
8-7/8 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23-5/8 in
Maximum Temperature
140
Power Source
Gas
Volts
120V
Water Heater Type
Tankless
Width
13-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS