DESCRIPTION

  • Conditional parts warranty for 1 year
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited compressor warranty for 5 years

Rheem Packaged Heat Pump

RJNLA0CK000

Tonnage:

SPECIFICATIONS

AMP
19
CEC Compliant
For Sale in CA
Decibel Rating dB
83 dB
Depth
76 in
Energy Star Compliant
No
Height
36 in
Max CFM
4000
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
48-1/2 in

Starting at
Call for Pricing
  • QUANTITY