DESCRIPTION

Rheem Potable Water Expansion Tank

RSTA429250

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
200 gal
FM Approved
No
GSA Approved
No
Height
79-1/2 in
IAPMO Listed
No
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS