DESCRIPTION

  • Features guardian system shut-off device for double protection
  • Flammable vapor detection sensor
  • Flexible venting options
  • High altitude compliant (up to 7,700' above sea level)
  • Low NOx design
  • New quiet blower
  • Self-cleaning
  • Self-diagnostic system
  • Six year limited tank and parts warranty

Rheem PowerVent Power Vent Natural Gas Water Heater

RPROG7575N622279

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
75 gal
Collection
PowerVent
Color Finish
White
Fuel Type
Natural Gas
Height
60-1/8 in
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS