• Cart

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
  • Slowly ramps up its speed for quiet operation and enhanced customer satisfaction

Rheem Premium Series 4 Ton Single-Stage Horizontal and Vertical 3/4 hp Air Handler

RHKLHM4821JA

Tonnage:

4 Tons

SPECIFICATIONS

AMP
9
BTU
48000
Collection
Premium Series
Configuration
Horizontal, Vertical
Depth
21-7/10 in
Energy Star Compliant
Yes
Fan Speeds
2
Green
Energy Star, Yes
Height
50-1/2 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
1600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
150
Width
21 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS