24V High/Low Pressure Switch
24V High/Low Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is important to note that when a pressure switch is replaced, it is replaced with the exact switch
- The pressure settings are very delicate and any change in the setting by installing a different switch could cause a safety issue
- The pressure switch is a protective device that opens and causes the HVAC system to stop operating under certain conditions which may be harmful
Documents
Specifications
- Brand Model Compatibility:
- RGFD, RGRA, RGRJ, RGSA, RGTA, RGTJ
- Control Board Type:
- Ignition & Furnace
- Material:
- Plastic
- Product Type:
- Pressure Switch
- Volts:
- 24V
- Width:
- 3-3/10 in