16 SEER 2 Tons Two-Stage R-410A Heat Pump Condenser
Prestige ™ 16 SEER 2 Tons Two-Stage R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
- All controls are accessible by removing 1 service panel
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Specifications
- AMP:
- 12.7
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige ™
- Compressor Type:
- Scroll
- Configuration:
- Upflow, Downflow, Horizontal Left, Horizontal Right
- Decibel Rating (dB):
- 73 dB
- Depth:
- 45-2/5 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 33-1/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 241 lb
- Width:
- 32-4/5 in