16 SEER 4 Tons Two-Stage R-410A Heat Pump Condenser

You last purchased this on
 
Rheem

Prestige ™ 16 SEER 4 Tons Two-Stage R-410A Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Prestige ™ 16 SEER 4 Tons Two-Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #RPRL048JEC
  • Item #3753229
  • Manufacturer Part #RPRL-048JEC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • All controls are accessible by removing 1 service panel
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years
  • Requires Certification

Documents


Specifications

AMP:
21.2, 29, 96
Auto Switching Heat:
No
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Prestige ™
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
31-1/2 in
EER:
12.25
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9.05
Height:
33 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
5/16 in
MBH:
48
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
315 lb
Width:
44-2/5 in