4 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
Prestige® Series 4 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All models feature Scroll® compressors for maximum efficiency and quiet operation. 5 Ton RGEA15 models feature UltraTech™ scroll 2-stage compressors with Comfort Alert™ diagnostics (see below), high/low pressure switches, and hard start kits
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Easily accessible blower section complete with slide-out blower
- Access panels have "weep holes" and channels to further help manage water run-off
- Side and down discharge options available on all models
- Supply and return air openings: Feature a one-inch tall flange to prevent water migration into the ductwork
- One-piece top with a deep flange to help keep water out of the unit
- Condenser and evaporator coils feature enhanced fins for better heat transfer and rifled copper tubing for greater efficiency
- Refrigerant connections are conveniently located for easy service diagnostics
Specifications
- AFUE:
- 81.00 %
- AMP:
- 21.2
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 45500 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- Coil Type:
- Louvered
- Collection:
- Prestige® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 50-81/100 in
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-47/50 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 52-7/16 in
- MBH:
- 48
- Max CFM:
- 3300 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 4.1 kW
- Weight:
- 562 lb
- Width:
- 47-1/2 in