5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

You last purchased this on
 
Rheem

Prestige® Series 5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Prestige® Series 5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

  • Fast #
  • Part #RGEA16060AJV102AB
  • Item #7952206
  • Manufacturer Part #RGEA16060AJV102AB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All models feature Scroll® compressors for maximum efficiency and quiet operation. 5 Ton RGEA15 models feature UltraTech™ scroll 2-stage compressors with Comfort Alert™ diagnostics (see below), high/low pressure switches, and hard start kits
  • Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easily accessible blower section complete with slide-out blower
  • Access panels have "weep holes" and channels to further help manage water run-off
  • Side and down discharge options available on all models
  • Supply and return air openings: Feature a one-inch tall flange to prevent water migration into the ductwork
  • One-piece top with a deep flange to help keep water out of the unit
  • Condenser and evaporator coils feature enhanced fins for better heat transfer and rifled copper tubing for greater efficiency
  • Refrigerant connections are conveniently located for easy service diagnostics
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
27.1
Application:
Residential
BTU:
60000
BTU Cooling Rating:
55000 Btu/h
BTU Heat Rating:
100000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1850 ft3/min
Coil Type:
Louvered
Collection:
Prestige® Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
78 dB
Depth:
50-81/100 in
EER:
10.2
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
35-47/50 in
Horsepower:
1/3 hp
Ignition System:
Direct Spark Ignition
Length:
52-7/16 in
MBH:
60
Max CFM:
3300 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16
Stages:
Two
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
583 lb
Width:
47-1/2 in