Rheem
Prestige™ 17-1/2 in. 60000 BTU 96% AFUE 5 Ton Two-Stage Upflow 1/2 hp Natural or Propane Furnace
Part #RGFG06EMCKS | Item #4132045 | Manufacturer Part #RGFG-06EMCKS
BTU:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
- Low profile 34" cabinet ideal for space constrained installations
- In order to save time and money, replacement automotive style fuses can be utilized instead of replacing the entire control board
- LED display easily shows system operating status codes and diagnostic codes
- Diagnostic history for troubleshooting
- Can be installed to utilize either indoor or outdoor combustion air
- Low speed constant fan
- Limited lifetime conditional unit replacement warranty
- Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
Specifications
AFUE: 96.00
AMP: 8.7
BTU: 60000
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Prestige™
Communicating: Communicating
Condensing: Yes
Configuration: Upflow
Depth: 28-13/16 in
Energy Star Compliant: Yes
Fan Speeds: 4
Fuel Type: [Natural Gas, Propane]
Green: [Yes, Energy Star]
Height: 34-3/4 in
Horsepower: 1/2 hp
Ignition System: Hot Surface Ignition
MBH: 60
Material: [Aluminum, Stainless Steel]
Max CFM: 1200
Phase: Single Phase
Power Source: Gas
Stages: Two
Temperature Range: 22.8 to 38.9 Deg C (40 to 70 Deg F)
Tonnage: 5 Tons
UL Listed: No
Volts: 115V
Width: 17-1/2 in