Rheem
Prestige™ 17-1/2 in. 70000 BTU 97% AFUE 3 Ton Two-Stage Upflow 1/2 hp Natural or Propane Furnace
Part #R97VA070M317USA | Item #7013293 | Manufacturer Part #R97VA070M317USA
BTU:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AFUE: 97.00
AMP: 8
BTU: 70000
CSA Certified: Yes
Collection: Prestige™
Communicating: Communicating
Condensing: Yes
Configuration: Upflow
Depth: 29-5/8 in
Energy Star Compliant: Yes
Fan Speeds: 5
Fuel Type: [Natural Gas, Propane]
Green: [Yes, Energy Star]
Height: 34-3/4 in
Horsepower: 1/2 hp
Ignition System: Direct Spark Ignition
Length: 29-3/5 in
MBH: 70
Material: Aluminized Steel
Max CFM: 1198
Phase: Single Phase
Power Source: Gas
Stages: Two
Tonnage: 3 Tons
UL Listed: No
Volts: 115V
Width: 17-1/2 in