Prestige™ 17-1/2 in. 75000 BTU 80% AFUE 3 Ton Two-Stage Downflow and Horizontal 1/2 hp Natural or Propane Furnace

Part #R802VA075317ZSA  |  Item #5058619  |  Manufacturer Part #R802VA075317ZSA

BTU:

75000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Two stages of operation to save energy and maintain optimal comfort level
  • Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
  • Low profile 34" cabinet ideal for space constrained installations
  • QR codes for quick access to product information from your smart phone or tablet
  • Parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

Documents

Specifications

AFUE: 80.00

AMP: 9

ANSI Specifications: ANSI Z223.1

BTU: 75000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Prestige™

Communicating: Communicating

Condensing: Yes

Configuration: [Downflow, Horizontal]

Depth: 28-1/32 in

Energy Star Compliant: No

Fan Speeds: Variable

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Height: 34 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 75

Material: Aluminized Steel

Max CFM: 1200

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 25 to 55 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in