Prestige™ 17-1/2 in. 75000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace

Part #RGPE07EAMKR  |  Item #4053373  |  Manufacturer Part #RGPE-07EAMKR

BTU:

75000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • Low profile 34" cabinet ideal for space constrained installations
  • Parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

Documents

Specifications

AFUE: 80.00

AMP: 8.7

ANSI Specifications: ANSI Z223.1

BTU: 75000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Prestige™

Communicating: Communicating

Condensing: Yes

Configuration: [Upflow, Horizontal]

Depth: 28-5/8 in

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 75

Max CFM: 1200

Phase: Single Phase

Power Source: [Gas, AC]

Stages: Two

Temperature Range: 17 to 33 Deg C (30 to 60 Deg F)

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in