Prestige™ 17-1/2 in. 60000 BTU 98.7% AFUE 3 Ton Single-Stage, Two-Stage and Multi-Stage Upflow 1/2 hp Natural or Propane Furnace

Part #R98VAM317USA  |  Manufacturer Part #R98VA060M317USA

BTU:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 98.70

AMP: 8

BTU: 60000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Prestige™

Communicating: Communicating

Condensing: Yes

Configuration: Upflow

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 60

Max CFM: 954

Phase: Single Phase

Power Source: Gas

Stages: [Single, Two, Multi]

Temperature Range: 22 to 39 Deg C (40 to 70 Deg F)

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in