Rheem
Prestige™ 21 in. 100000 BTU 98.1% AFUE 5 Ton Single-Stage, Two-Stage and Multi-Stage Upflow 3/4 hp Natural or Propane Furnace
Part #R98VA100M521USA | Item #7314649 | Manufacturer Part #R98VA100M521USA
BTU:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AFUE: 98.10
AMP: 13
BTU: 100000
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Prestige™
Communicating: Communicating
Condensing: Yes
Configuration: Upflow
Depth: 29-5/8 in
Energy Star Compliant: Yes
Fan Speeds: 4
Fuel Type: [Natural Gas, Propane]
Green: [Yes, Energy Star]
Height: 34-3/4 in
Horsepower: 3/4 hp
Ignition System: Direct Spark Ignition
MBH: 100
Max CFM: 1750
Phase: Single Phase
Power Source: Gas
Stages: [Single, Two, Multi]
Temperature Range: 22 to 39 Deg C (40 to 70 Deg F)
Tonnage: 5 Tons
UL Listed: No
Volts: 115V
Width: 21 in