Rheem
Prestige™ 21 in. 85000 BTU 97% AFUE 5 Ton Two-Stage Upflow 1 hp Natural or Propane Furnace
Part #R97VA085M521USA | Item #7013295 | Manufacturer Part #R97VA085M521USA
BTU:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AFUE: 97.00
AMP: 12
BTU: 85000
CSA Certified: Yes
Collection: Prestige™
Communicating: Communicating
Condensing: Yes
Configuration: Upflow
Depth: 29-5/8 in
Energy Star Compliant: Yes
Fan Speeds: 5
Fuel Type: [Natural Gas, Propane]
Green: [Yes, Energy Star]
Height: 34-3/4 in
Horsepower: 1 hp
Ignition System: Direct Spark Ignition
Length: 29-3/5 in
MBH: 85
Material: Aluminized Steel
Max CFM: 1745
Phase: Single Phase
Power Source: Gas
Stages: Two
Tonnage: 5 Tons
UL Listed: No
Volts: 115V
Width: 21 in