Prestige™ 21 in. 90000 BTU 94.1% AFUE 7.5 Ton Two-Stage Upflow 1 hp Natural or Propane Furnace

Part #RGFE09EZCMS  |  Item #3875996  |  Manufacturer Part #RGFE-09EZCMS

BTU:

90000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features heat exchanger is constructed of all stainless steel, low speed constant fan, constant temperature rise for superior comfort, seven segment LED for system diagnostics, diagnostic history for troubleshooting, two-speed induced draft motor, direct

Green

Documents

Specifications

AFUE: 94.10

AMP: 12

BTU: 90000

CSA Certified: Yes

Collection: Prestige™

Communicating: Communicating

Condensing: Yes

Configuration: Upflow

Depth: 28-13/16 in

Energy Star Compliant: Yes

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

MBH: 90

Material: [Aluminum, Stainless Steel]

Max CFM: 2000

Power Source: Gas

Stages: Two

Temperature Range: 22.8 to 38.9 Deg C (40 to 70 Deg F)

Tonnage: 7.5 Tons

UL Listed: No

Volts: 115V

Width: 21 in