Prestige™ 21 in. 85000 BTU 97% AFUE 5 Ton Two-Stage Upflow 1 hp Natural or Propane Furnace

Part #R97VAM521USA  |  Manufacturer Part #R97VA085M521USA

BTU:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 97.00

AMP: 12

BTU: 85000

CSA Certified: Yes

Collection: Prestige™

Communicating: Communicating

Condensing: Yes

Configuration: Upflow

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 5

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

Length: 29-3/5 in

MBH: 85

Material: Aluminized Steel

Max CFM: 1745

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 21 in