Prestige™ 5 Tons 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RGEA16060ACV102AA  |  Item #5060905  |  Manufacturer Part #RGEA16060ACV102AA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Specifications

AMP: [27, 30, 40]

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 100000 Btu/h

Coil Type: Condenser

Collection: Prestige™

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 78 dB

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 52-7/16 in

MBH: 100

Max CFM: 3300

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 16

Stages: Two

Tonnage: 5 Tons

Type: RGEA16060ACV102AA

UL Listed: Yes

Volts: 208/230V

Weight: 571

Width: 47-1/2 in